This item is Discontinued.

Zoro Select Class 10.9, M6-1.00 Hex Head Cap Screw, Yellow Zinc Plated Steel, 20 mm L, 1700 PK L04114.060.0020

Class 10.9, M6-1.00 Hex Head Cap Screw, Yellow Zinc Plated Steel, 20 mm L, 1700 PK (Discontinued)

  • Mfr # L04114.060.0020
  • Zoro # G5662100
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L04114.060.0020
Zoro #
G5662100
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
20 mm
Head Width
10 mm
Head Height
4 mm
Min. Thread Length
20 mm
Minimum Thread Length
20 mm
Head and Washer Height
4 mm
Drive Size
10 mm
Dia./Thread Size
M6-1.00

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933 ISO 898-1
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Thread Type
Metric Coarse
Threadlocker Maximum Temperature
1 mm
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M6-1.00
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Thread Pitch
1 mm
Minimum Temperature
-58 Degrees F
Material Quality Standard
ISO 898-1
Pack Size
Bulk Pack
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1
Type
Hex Head Cap Screw
Fastener Industry Standards
DIN 933
Bolt Material
Steel
Screw Industry Standards
DIN 933
Head Type
Hex
Material Type
Steel
Basic Material
Steel
Drive Type
External Hex
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Yellow Passivated, Dia./Thread Size M6-1.00, Fastener Length 20 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 20 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 1700

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.