Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK

  • Mfr # M01250.100.0030

  • Zoro # G9898196


product price:  $22.15
/pk 50, $0.44/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.25
Head Width
16 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01250.100.0030
Zoro #
G9898196
UPC #
190735979594
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.25
Fastener Length
30 mm
Head Width
16 mm
Head Height
6.4 mm
Min. Thread Length
30 mm
Head and Washer Height
6.4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ISO 8676
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Fastener Industry Standards
ISO 8676
Thread Type
Fine
Rockwell Hardness
HRC22
Dimensional Standards
ISO 8676
Threadlocker Maximum Temperature
1.25 mm
Threadlocker Minimum Temperature
M10-1.25
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M10-1.25, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards ISO 8676, Head Type Hex, Min. Thread Length 30 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.