Shop ZORO SELECT
See all product information
Create Account
Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 25 PK
- Mfr # M01241.120.0070
- Zoro # G9898108
product price:Â
$
36.89
/pk of 25, $1.48/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.25
Head Width
19 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M01241.120.0070
- Zoro #
- G9898108
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M12-1.25
- Fastener Length
- 70 mm
- Head Width
- 19 mm
- Min. Thread Length
- 30 mm
- Head Height
- 7.5 mm
- Head and Washer Height
- 7.5 mm
- Screw Size
- M12
- Minimum Thread Length
- 30 mm
- Overall Length
- 70 mm
- Wire Rope Length
- 70 mm
- Length
- 70 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M12-1.25, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards ISO 8765, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.