Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 25 mm L, 50 PK

  • Mfr # M01258.120.0025

  • Zoro # G2655278


product price:  $53.79
/pk 50, $1.08/ea

Key Features

Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Flange Type
Standard
Head Width
16 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01258.120.0025
Zoro #
G2655278
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
25 mm
Head Width
16 mm
Min. Thread Length
25 mm
Head Height
11.5 mm
Drive Size
12 mm
Flange Diameter
27 mm
Minimum Thread Length
25 mm

Details

System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 6921
Item
Flange Bolt
Head Style
Flange Hex
Thread Type
Coarse
Tensile Strength
116,030 psi
Fastener Industry Standards
DIN 6921
Flange Bolt Type
Flange Bolt
Screw Industry Standards
DIN 6921
Temp. Range
-58 Degrees to 302 Degrees F
Head Type - Bolts
Hex Flange
Proof Load
580 N/sq mm
Rockwell Hardness
HRC22
Type
Flange Bolt
Thread Pitch
1.75 mm
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 6921
Manufacturer Location
Globally Sourced
Basic Material
Steel
Head Type
Hex

Description

Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 12 mm, Fastener Length 25 mm, Finish Zinc Plated, Flange Diameter 27 mm, Flange Type Standard, Head Height 11.5 mm, Head Width 16 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 25 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M12-1.75, Thread Style Fully Threaded, Thread Type Coarse, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.