Zoro Select
Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 100 PK
Mfr # L01210.120.0120
Zoro # G1218590
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12
- Head Width 19 mm
- Material Steel
- Finish Zinc Plated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drive Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 25 PK (03691-PWR)
- ZORO SELECT Set Screw, M4 x 0.70mm, 10mm L, PK100 (M51250.040.0010)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0200)
- DEWALT Calk-In Short Drop-In Anchor, 1/2" Dia, 1-1/2" L, Steel Plain (09241-PWR)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (N01200.062.0350)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 6 in L, 25 PK (U04104.031.0600)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 8 mm L, 50 PK (M51010.050.0008)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3 in L, 5 PK (U04104.100.0300)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U04110.075.0300)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/2 in L, 10 PK (U04104.043.0450)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 200 mm L, 25 PK (M01200.080.0200)
- Zoro Select Hex Head Cap Screws