This item is Discontinued.

Zoro Select Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 150 PK L01200.120.0055

Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 150 PK (Discontinued)

  • Mfr # L01200.120.0055
  • Zoro # G5667965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01200.120.0055
Zoro #
G5667965
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
55 mm
Head Width
19 mm
Head Height
7.5 mm
Min. Thread Length
30 mm
Head and Washer Height
7.5 mm
Minimum Thread Length
30 mm
Dia./Thread Size
M12-1.75

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Head Type
Hex
Tensile Strength
116,000 psi
Fastener Industry Standards
DIN 931
Temp. Range
-58 Degrees to 302 Degrees F
Screw Industry Standards
DIN 931
Proof Load
580 N/sq mm
Rockwell Hardness
HRC22
Basic Material
Steel
Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Threadlocker Maximum Temperature
1.75 mm
Thread Pitch
1.75 mm
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M12-1.75
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M12-1.75, Fastener Length 55 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.