Shop ZORO SELECT

Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 25 PK

  • Mfr # M01070.160.0025
  • Zoro # G9704301

product price: 
$
44.99
/pk of 25, $1.80/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-1.50
Head Width
24 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01070.160.0025
Zoro #
G9704301
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Rockwell Hardness
HRC22
Tensile Strength
116,000 psi
Thread Type
Fine
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.5 mm
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 961
Thread Pitch
1.5 mm
Threadlocker Minimum Temperature
M16-1.50
Manufacturer Location
Globally Sourced
Head Type
Hex
Fastener Industry Standards
DIN 961
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
M16-1.50
Fastener Length
25 mm
Head Width
24 mm
Min. Thread Length
25 mm
Head Height
10 mm
Screw Size
M16
Overall Length
25 mm
Minimum Thread Length
25 mm
Wire Rope Length
25 mm
Length
25 mm

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M16-1.50, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 25 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products