Class 8.8, M20-2.50 Flange Bolt, Zinc Yellow Steel, 70 mm L, 10 PK

  • Mfr # M01256.200.0070

  • Zoro # G2655460


product price:  $80.79
/pk 10, $8.08/ea
Free Shipping & Returns

Key Features

Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Flange Type
Standard
Thread Size
M20-2.50
Head Width
27 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01256.200.0070
Zoro #
G2655460
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
70 mm
Head Width
27 mm
Min. Thread Length
46 mm
Head Height
17.1 mm
Drive Size
20 mm
Minimum Thread Length
46 mm
Flange Diameter
43 mm

Details

System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 6921
Item
Flange Bolt
Head Style
Flange Hex
Flange Bolt Type
Flange Bolt
Proof Load
580 N/sq mm
Tensile Strength
116,030 psi
Screw Industry Standards
DIN 6921
Head Type - Bolts
Hex Flange
Fastener Industry Standards
DIN 6921
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC23
Type
Flange Bolt
Dimensional Standards
DIN 6921
Thread Pitch
2.5 mm
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Basic Material
Steel
Head Type
Hex
Screw Grade/Class
Class 8.8

Description

Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 20 mm, Fastener Length 70 mm, Finish Zinc Yellow, Flange Diameter 43 mm, Flange Type Standard, Head Height 17.1 mm, Head Width 27 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 46 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M20-2.50, Thread Style Partially Threaded, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.