Shop ZORO SELECT

Class 8.8, M22-2.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK

  • Mfr # M01200.220.0070
  • Zoro # G5485627

product price: 
$
61.25
/pk of 10, $6.13/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M22-2.50
Head Width
32 mm
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01200.220.0070
Zoro #
G5485627
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Screw Industry Standards
DIN 931
Rockwell Hardness
HRC22
Head Type
Hex
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
120,350 psi
Fastener Industry Standards
DIN 931
Proof Load
580 N/sq mm
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Thread Pitch
2.5 mm
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M22-2.50
Threadlocker Maximum Temperature
2.5 mm
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
M22-2.50
Fastener Length
70 mm
Head Width
32 mm
Head Height
14 mm
Min. Thread Length
50 mm
Overall Length
70 mm
Screw Size
M22
Minimum Thread Length
50 mm
Wire Rope Length
70 mm
Length
70 mm

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M22-2.50, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 50 mm, Head Height 14 mm, Head Width 32 mm, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.