Shop ZORO SELECT

Class 8.8, M24-2.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK

  • Mfr # M01060.240.0100
  • Zoro # G8074306

product price: 
$
3.99
/pk of 5, $0.80/ea
Sold in multiples of 4 pks for $15.96

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M24-2.00
Head Width
36 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M01060.240.0100
Zoro #
G8074306
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-2.00
Fastener Length
100 mm
Head Width
36 mm
Min. Thread Length
54 mm
Head Height
15 mm
Minimum Thread Length
54 mm
Screw Size
M24
Overall Length
100 mm
Wire Rope Length
100 mm
Length
100 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Thread Type
Fine
Proof Load
660 N/sq mm
Rockwell Hardness
HRC22
Tensile Strength
120,350 psi
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M24-2.00
Thread Pitch
2 mm
Dimensional Standards
DIN 960
Threadlocker Maximum Temperature
2 mm
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 960
Head Type
Hex
Fastener Industry Standards
DIN 960
Type
Hex Head Cap Screw
Drive Type
External Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M24-2.00, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 54 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products