Shop ZORO SELECT

Class 8.8, M24-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK

  • Mfr # M01070.240.0050
  • Zoro # G8351472

product price: 
$
5.65
/pk of 10, $0.57/ea
Sold in multiples of 3 pks for $16.95

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M24-2.00
Head Width
36 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M01070.240.0050
Zoro #
G8351472
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-2.00
Fastener Length
50 mm
Head Width
36 mm
Min. Thread Length
50 mm
Head Height
15 mm
Minimum Thread Length
50 mm
Overall Length
50 mm
Screw Size
M24
Wire Rope Length
50 mm
Length
50 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Proof Load
660 N/sq mm
Rockwell Hardness
HRC22
Tensile Strength
120,350 psi
Thread Type
Fine
Thread Pitch
2 mm
Threadlocker Maximum Temperature
2 mm
Dimensional Standards
DIN 961
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M24-2.00
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 961
Head Type
Hex
Fastener Industry Standards
DIN 961
Type
Hex Head Tap Bolt
Drive Type
External Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M24-2.00, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 50 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products