Shop ZORO SELECT

Class 8.8, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 300 mm L

  • Mfr # M01000.270.0300
  • Zoro # G2662725

product price: 
$
48.15
/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M27-3.00
Head Width
41 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01000.270.0300
Zoro #
G2662725
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Thread Type
Coarse
Proof Load
580 N/sq mm
Fastener Industry Standards
DIN 931
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC23
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M27-3.00
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
3 mm
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Head Type
Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
M27-3.00
Fastener Length
300 mm
Head Width
41 mm
Min. Thread Length
79 mm
Head Height
17 mm
Screw Size
M27
Overall Length
300 mm
Minimum Thread Length
79 mm
Wire Rope Length
300 mm
Length
300 mm

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M27-3.00, Fastener Length 300 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 79 mm, Head Height 17 mm, Head Width 41 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products