Class 8.8, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 5 PK

  • Mfr # M01000.300.0120

  • Zoro # G5701412


product price: $37.39
/pk 5, $7.48/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M30-3.50
Head Width
46 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01000.300.0120
Zoro #
G5701412
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M30-3.50
Fastener Length
120 mm
Head Width
46 mm
Min. Thread Length
66 mm
Head Height
18.7 mm
Head and Washer Height
18.7 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Fastener Industry Standards
DIN 931
Thread Type
Metric Coarse
Rockwell Hardness
HRC22
Tensile Strength
120,350 psi
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M30-3.50
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
3.5 mm
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M30-3.50, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 66 mm, Head Height 18.7 mm, Head Width 46 mm, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.