This item is Discontinued.

Zoro Select Class 8.8, M33-3.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 7 PK L01000.330.0200

Class 8.8, M33-3.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 7 PK (Discontinued)

  • Mfr # L01000.330.0200
  • Zoro # G1168741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01000.330.0200
Zoro #
G1168741
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M33-3.50
Fastener Length
200 mm
Head Width
50 mm
Min. Thread Length
78 mm
Head Height
21 mm
Minimum Thread Length
91 mm
Dia./Thread Size
M33-3.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Tensile Strength
120,350 psi
Head Type
Hex
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Industry Standards
DIN 931
Screw Industry Standards
DIN 931
Basic Material
Steel
Dimensional Standards
DIN 931
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
M33-3.50
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Threadlocker Maximum Temperature
3.5 mm
Thread Pitch
3.5 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M33-3.50, Fastener Length 200 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Standard, Min. Thread Length 78 mm, Head Height 21 mm, Head Width 50 mm, Package Quantity 7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.