This item is Discontinued.

Zoro Select Class 8.8, M33-3.50 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 10 PK L01200.330.0120

Class 8.8, M33-3.50 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 10 PK (Discontinued)

  • Mfr # L01200.330.0120
  • Zoro # G1602568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01200.330.0120
Zoro #
G1602568
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M33-3.50
Fastener Length
120 mm
Head Width
50 mm
Head Height
21 mm
Min. Thread Length
72 mm
Minimum Thread Length
72 mm
Dia./Thread Size
M33-3.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Screw Industry Standards
DIN 931
Fastener Industry Standards
DIN 931
Tensile Strength
120,350 psi
Basic Material
Steel
Head Type
Hex
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
3.5 mm
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Thread Pitch
3.5 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M33-3.50
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Material Type
Steel
Drive Type
External Hex
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M33-3.50, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Standard, Min. Thread Length 72 mm, Head Height 21 mm, Head Width 50 mm, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.