This item is Discontinued.

Zoro Select Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 4700 PK L01210.040.0016

Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 4700 PK (Discontinued)

  • Mfr # L01210.040.0016
  • Zoro # G5667061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01210.040.0016
Zoro #
G5667061
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Fastener Length
16 mm
Head Width
7 mm
Head Height
2.8 mm
Min. Thread Length
16 mm
Head and Washer Height
2.8 mm
Minimum Thread Length
16 mm
Dia./Thread Size
M4-0.70

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Rockwell Hardness
HRC22
Tensile Strength
116,000 psi
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Dimensional Standards
DIN 933
Hex Head Cap Screw Type
Hex Head Cap Screw
Pack Size
Bulk Pack
Threadlocker Maximum Temperature
0.7 mm
Dimensional Standards
DIN 933
Minimum Temperature
-58 Degrees F
Thread Pitch
0.7 mm
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M4-0.70
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Head Type
Hex
Fastener Industry Standards
DIN 933
Basic Material
Steel
Material Type
Steel
Bolt Material
Steel
Screw Industry Standards
DIN 933
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M4-0.70, Fastener Length 16 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 16 mm, Head Height 2.8 mm, Head Width 7 mm, Package Quantity 4700

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.