Zoro Homepage

Class 8.8, M42-4.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L

  • Mfr # M01010.420.0120

  • Zoro # G2661690


product price: $37.45
/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M42-4.50
Head Width
65 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01010.420.0120
Zoro #
G2661690
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M42-4.50
Fastener Length
120 mm
Head Width
65 mm
Min. Thread Length
120 mm
Head Height
26 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Tensile Strength
120,350 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Rockwell Hardness
HRC23
Threadlocker Maximum Temperature
4.5 mm
Threadlocker Minimum Temperature
M42-4.50
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 933

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M42-4.50, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 120 mm, Head Height 26 mm, Head Width 65 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.