Zoro Homepage

Class 8.8, M42-4.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L

  • Mfr # M01000.420.0200

  • Zoro # G5544874


product price: $48.25
/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M42-4.50
Head Width
70 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01000.420.0200
Zoro #
G5544874
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M42-4.50
Fastener Length
200 mm
Head Width
70 mm
Head Height
26 mm
Min. Thread Length
96 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Rockwell Hardness
HRC22
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
120,350 psi
Proof Load
580 N/sq mm
Thread Pitch
4.5 mm
Dimensional Standards
DIN 931
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
4.5 mm
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M42-4.50
Manufacturer Location
Globally Sourced
Head Type
Hex
Fastener Industry Standards
DIN 931
Screw Industry Standards
DIN 931

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M42-4.50, Fastener Length 200 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 96 mm, Head Height 26 mm, Head Width 65 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.