This item is Discontinued.

Zoro Select Class 8.8, M5-0.80 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 1700 PK L01010.050.0035

Class 8.8, M5-0.80 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 1700 PK (Discontinued)

  • Mfr # L01010.050.0035
  • Zoro # G5671611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01010.050.0035
Zoro #
G5671611
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Fastener Length
35 mm
Head Width
8 mm
Min. Thread Length
35 mm
Head Height
3.5 mm
Minimum Thread Length
35 mm
Head and Washer Height
3.5 mm
Dia./Thread Size
M5-0.80

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
116,000 psi
Proof Load
580 N/sq mm
Rockwell Hardness
HRC22
Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Threadlocker Maximum Temperature
0.8 mm
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
0.8 mm
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M5-0.80
Dimensional Standards
DIN 933
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Material Type
Steel
Fastener Industry Standards
DIN 933
Head Type
Hex
Basic Material
Steel
Screw Industry Standards
DIN 933
Bolt Material
Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M5-0.80, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 35 mm, Head Height 3.5 mm, Head Width 8 mm, Package Quantity 1700

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.