
Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 20 mm L, 2500 PK
Mfr # M612MWW8
Zoro # G2587975
product price: $342.99
/pk 2500, $0.14/ea
Free Shipping & Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Fastener Length
20 mm
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M612MWW8
Zoro #
G2587975
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.00
Fastener Length
20 mm
Details
System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Standards
DIN 6921
Item
Flange Bolt
Head Style
Flange Hex
Tensile Strength
800 N/mm2
Description
M6-1.0X12 Metric Din 6921 Class 8.8 Indent Hex Flanged Washer Serrated Screw Full Thd Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.