Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 8.8, M7-1.00 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK

  • Mfr # M01000.070.0035

  • Zoro # G5685951


product price: $41.49
/pk 100, $0.41/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M7-1.00
Head Width
11 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01000.070.0035
Zoro #
G5685951
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M7-1.00
Fastener Length
35 mm
Head Width
11 mm
Min. Thread Length
20 mm
Head Height
4.8 mm
Head and Washer Height
4.8 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Rockwell Hardness
HRC22
Fastener Industry Standards
DIN 931
Thread Type
Metric Coarse
Screw Industry Standards
DIN 931
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M7-1.00
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1 mm
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M7-1.00, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 20 mm, Head Height 4.8 mm, Head Width 11 mm, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.