Shop ZORO SELECT
See all product information
Create Account
Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK
- Mfr # M01250.080.0025
- Zoro # G9898211
product price:Â
$
20.89
/pk of 100, $0.21/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.00
Head Width
13 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01250.080.0025
- Zoro #
- G9898211
- UPC #
- 190735979495
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ISO 8676
- Item
- Hex Head Cap Screw
- Thread Type
- Fine
- Tensile Strength
- 116,000 psi
- Rockwell Hardness
- HRC22
- Threadlocker Maximum Temperature
- 1 mm
- Threadlocker Minimum Temperature
- M8-1.00
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Tap Bolt
- Dimensional Standards
- ISO 8676
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M8-1.00
- Fastener Length
- 25 mm
- Head Width
- 13 mm
- Min. Thread Length
- 25 mm
- Head Height
- 5.3 mm
- Head and Washer Height
- 5.3 mm
- Overall Length
- 25 mm
- Minimum Thread Length
- 25 mm
- Screw Size
- M8
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M8-1.00, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards ISO 8676, Head Type Hex, Min. Thread Length 25 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.