Shop ZORO SELECT
See all product information
Create Account
Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 100 PK
- Mfr # M01240.080.0060
- Zoro # G9897651
product price:Â
$
45.19
/pk of 100, $0.45/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.00
Head Width
13 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01240.080.0060
- Zoro #
- G9897651
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ISO 8765
- Item
- Hex Head Cap Screw
- Thread Type
- Fine
- Tensile Strength
- 116,000 psi
- Rockwell Hardness
- HRC22
- Globally Sourced
- Globally Sourced
- Threadlocker Maximum Temperature
- 1 mm
- Threadlocker Minimum Temperature
- M8-1.00
- Thread Pitch
- 1 mm
- Dimensional Standards
- ISO 8765
- Manufacturer Location
- Globally Sourced
- Fastener Industry Standards
- ISO 8765
- Head Type
- Hex
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M8-1.00
- Fastener Length
- 60 mm
- Head Width
- 13 mm
- Head Height
- 5.3 mm
- Min. Thread Length
- 22 mm
- Head and Washer Height
- 5.3 mm
- Overall Length
- 60 mm
- Minimum Thread Length
- 22 mm
- Screw Size
- M8
- Wire Rope Length
- 60 mm
- Length
- 60 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M8-1.00, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards ISO 8765, Head Type Hex, Min. Thread Length 22 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.