Shop ZORO SELECT

Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 100 PK

  • Mfr # M01010.080.0075
  • Zoro # G2661955

product price: 
$
27.85
/pk of 100, $0.28/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
13 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01010.080.0075
Zoro #
G2661955
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Thread Type
Coarse
Tensile Strength
116,000 psi
Rockwell Hardness
HRC22
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M8-1.25
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
1.25 mm
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 933
Type
Hex Head Tap Bolt
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Head Type
Hex
Shell Material
Steel

Dimensions

Thread Size
M8-1.25
Fastener Length
75 mm
Head Width
13 mm
Min. Thread Length
75 mm
Head Height
5.3 mm
Minimum Thread Length
75 mm
Overall Length
75 mm
Screw Size
M8
Wire Rope Length
75 mm
Length
75 mm

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 75 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 75 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products