Clean Room Chair Ergonomic Chair, Adjustable Arms, 19" to 24" Height, Polyurethane, Vinyl, Black

  • Mfr # BR-NCR-VDHCH-CR-T1-A1-RG-8540

  • Zoro # G6696370


product price:  $520.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Polyurethane, Vinyl
Seat Color
Black
Seat Height Range
19" to 24"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-NCR-VDHCH-CR-T1-A1-RG-8540
Zoro #
G6696370
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19" to 24"
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
11 1/2 in
Back Width
16 1/2 in
Seat Height - Minimum
19 in
Seat Height - Maximum
24 in
Seat Thickness
2 1/2 in
For Workbench Height
29 to 31 in

Details

Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Polyurethane, Vinyl
Seat Color
Black
Back Color
Black
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Base Material
Aluminum
Item
Ergonomic Chair
Series
Class 100
Weight Capacity
300 lb
Color
Black
Frame Material
Cast Aluminum
Material
Polyurethane
Foot Support
No
Back Tilt Backward
13.5 Degrees
Seat Tilt Forward
8 Degrees
Number of Casters
0
Seat Tilt Backward
3 Degrees
Number of Glides
5
Standards
ANSI/BIFMA, CAL 117
Back Tilt Forward
10.5 Degrees
Cleanroom Class
ISO 5
Assembly
No
Product Type
Cleanroom Chair
Style
Clean Room Desk Chair
Chair Weight
42 lb
Includes Arms
Arms Included
ESD-Safe
Not ESD Safe
Arm Type
Adjustable
Arm Adjustment
3 1/2 in
Cushion Material
Polyurethane

Description

Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 19 in to 24 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.