Shop ZORO SELECT

Clean Room Chair Ergonomic Chair, No Arms, 26-1/4" to 36" Height, Vinyl, Colonial Blue

  • Mfr # BR-NCR-VHBCH-CR-T0-A0-CF-RG-8546
  • Zoro # G6652532

product price: 
$
536.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Colonial Blue
Seat Height Range
26-1/4" to 36"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BR-NCR-VHBCH-CR-T0-A0-CF-RG-8546
Zoro #
G6652532
UPC #
-
Country of Origin
United States
Office Chair Style
Clean Room Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Colonial Blue
Back Material
Vinyl
Back Color
Colonial Blue
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Base Material
Aluminum
Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Frame Material
Cast Aluminum
Series
Class 100
Color
Colonial Blue
Weight Capacity
300 lb
Foot Support
Yes
Standards
ANSI/BIFMA, CAL 117
Back Tilt Backward
13.5 Degrees
Number of Glides
5
Back Tilt Forward
10.5 Degrees
Number of Casters
0
Assembly
No
Cleanroom Class
ISO 5
Product Type
Cleanroom Task Chair
Style
Clean Room Desk Chair
Includes Arms
Armless
Cushion Material
Polyurethane
Chair Weight
36 lb
ESD-Safe
Not ESD Safe
Wire Color
Blue

Dimensions

Seat Height Range
26-1/4" to 36"
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
11 1/2 in
Back Width
16 1/2 in
Seat Height - Maximum
36 in
Seat Thickness
2 1/2 in
Seat Height - Minimum
26 1/4 in
For Workbench Height
37 to 42 in

Description

Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 26-1/4 in to 36 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products