Shop ZORO SELECT
See all product information
Create Account
Cleaning Rags, Assorted, 50 lb
- Mfr # WW99250
- Zoro # G800719703
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material
Recycled Cotton
Cleaning Cloth Style
Terry Cloth
Size
Varies
Cleaning Cloth Color
Assorted
Weight
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WW99250
- Zoro #
- G800719703
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Size
- Varies
- Sheet Width
- 9 in
- Sheet Length
- 9 in
Details
- Item
- Assorted Terry Reclaimed and Washed
- Material
- Recycled Cotton
- Cleaning Cloth Style
- Terry Cloth
- Cleaning Cloth Color
- Assorted
- Weight
- 50 lb
- Package Type
- Carton
- Launderable
- Yes
- Cleaning Cloth Condition
- Reclaimed
- Lint Level
- Low Lint
- Cloth Style
- Terry Cloth
- Product Type
- Cleaning Rags
- Shell Material
- Cotton
Description
Assorted Terry Reclaimed and Washed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.