Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanout Cleanout, 3" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # ZFBSVFCOF03

  • Zoro # G700918404


product price: $66.39
/ea

Key Features

Specific Fitting Shape
Cleanout
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
3"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFBSVFCOF03
Zoro #
G700918404
UPC #
810074087537
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
3"
Overall Length
3 3/4 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
3 1/4 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
3 1/4 in

Details

Specific Fitting Shape
Cleanout
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Class
0 psi
Item
Cleanout
Standards
ASTM A74
Max. Steam Pressure
0
Finish/Coating
Epoxy Coated
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Application
DWV
Color
Green
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Includes Seal
No
Material Grade
Green Cast Iron
Maximum Operating Pressure
0 psi
Low Lead Compliance Level
Compliant

Description

Cleanout, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 1/4 in, 3 in, Female, Socket, 3 1/4 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.