Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanout Cleanout, Iron, Class 20

  • Mfr # SVFCOF05

  • Zoro # G913115652


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cleanout
Pipe Fitting Material
Iron
Class
Class 20
Standards
ASTM A74, ICC Listed, UPC Listed
Fitting Side A Nominal Pipe Size
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVFCOF05
Zoro #
G913115652
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Side A Nominal Pipe Size
5 in
Fitting Side B Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Cleanout
Pipe Fitting Material
Iron
Class
Class 20
Item
Cleanout
Standards
ASTM A74, ICC Listed, UPC Listed
Maximum Operating Pressure
5 psi
Fitting Side A Gender
Male
Color
Black
Fitting Side B Type
Tapped
Fitting Side A Type
Spigot
Fitting Side B Gender
Female

Description

Cleanout, Iron, Class Class 20, 5 in, Male, Spigot, 4 in, Female, Tapped, 5 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.