Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanout Ferrule Cleanout, 4" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # 228566

  • Zoro # G000722367


product price: $32.19
/ea

Key Features

Specific Fitting Shape
Cleanout Ferrule
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
4"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228566
Zoro #
G000722367
UPC #
810074082631
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
4"
Bend Nominal Dimensions
2 3/16 x 4 7/16
Overall Length
2 3/16 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
4 7/16 in

Details

Specific Fitting Shape
Cleanout Ferrule
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Class
0 psi
Item
Cleanout
Standards
ASTM A888
Max. Steam Pressure
0
Fitting Side A Gender
Female
Includes Seal
No
Finish/Coating
Black Asphalt
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Socket
Application
DWV
Color
Black
Material Grade
Gray Cast Iron
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
0 psi

Description

Ferrule, Cast Iron, Bitumen, Gray Cast Iron, Class Class 20, For Pipe Schedule Not Applicable, 4 in, Female, Socket, 4 7/16 in, Not Applicable, Not Applicable, Female, Threaded, Not Applicable, Not Applicable, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.