Zoro Homepage

Cleanout Ferrule Cleanout, 5" x 6" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # 228570

  • Zoro # G000722404


product price: $61.19
/ea

Key Features

Specific Fitting Shape
Cleanout Ferrule
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
5" x 6"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228570
Zoro #
G000722404
UPC #
810074082655
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
5" x 6"
Fitting Side A Nominal Pipe Size
6 in
Overall Length
4 1/2 in
Fitting Side A Outside Diameter
6 5/16 in
Bend Nominal Dimensions
4 1/2 x 6 5/16
Fitting Side B Nominal Pipe Size
5 in

Details

Specific Fitting Shape
Cleanout Ferrule
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Class
0 psi
Item
Cleanout
Standards
ASTM A888
Max. Steam Pressure
0
Application
DWV
Fitting Side A Type
Socket
Includes Seal
No
Color
Black
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Finish/Coating
Black Asphalt
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
0 psi
Material Grade
Gray Cast Iron

Description

Cleanout Ferrule, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 5/16 in, 5 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.