Zoro Homepage

Cleanout Tee w/Plug, 3 In FNPT x Hub

  • Mfr # 1WJG6

  • Zoro # G0322691


product price: $14.15
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Cleanout Tee with Plug
Specific Fitting Shape
Cleanout Tee with Plug
Fitting Connection Type
Hub x Hub x FNPT
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WJG6
Zoro #
G0322691
UPC #
012871029998
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Overall Length
3 7/8 in
Fitting Side C Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
3 9/16 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side C Outside Diameter
3 1/2 in
For Pipe Outside Diameter
3 1/2 in
Fitting Side B Outside Diameter
3 9/16 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Cleanout Tee with Plug
Specific Fitting Shape
Cleanout Tee with Plug
Fitting Connection Type
Hub x Hub x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
Standards
Cell Class 32222 as Defined In ASTM D3965
Basic Pipe Fitting Material
Plastic
Item
Cleanout Tee with Plug
Temp. Range
-40 Degrees to 180 Degrees F
Color
Black
Application
DWV
Fitting Side C Type
NPT
Fitting Side C Pipe Threading
8
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Includes Seal
No
Includes Plug
Yes
Low Lead Compliance Level
Not Compliant
Schedule
Schedule 40
Maximum Operating Pressure
Gravity Flow
Fitting Side B Type
Socket
Includes Shield
No
Fitting Side A Gender
Female
Fitting Side A Type
Socket

Description

Test Tee With Plug, Pipe Size 3 In, Hub x Hub x FPT Connection, Material of Construction ABS, Temp Range -40 To 180 Deg F, Standards Conforms To Cell Class 32222 As Defined In ASTM D3965

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.