Cleanroom Stool, Polyurethane, Blue, 16 in to 21 in Seat Height

  • Mfr # CLR-IPDHSO-CR-RG-BLU

  • Zoro # G706126230


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
16 in to 21 in
Weight Capacity
300 lb
Seat Depth
13 in
Seat Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLR-IPDHSO-CR-RG-BLU
Zoro #
G706126230
UPC #
00840268300937
Country of Origin
United States

Dimensions

Seat Height Range
16 in to 21 in
Seat Depth
13 in
Seat Width
13 in
Overall Width
25 in
Seat Thickness
1 in
Seat Height - Maximum
21 1/2 in
Seat Height - Minimum
16 1/4 in
Overall Depth
25 in
Overall Height
21 1/2 in

Details

Item
Cleanroom Stool
Material
Polyurethane
Weight Capacity
300 lb
Color
Blue
Base
Polished Cast Aluminum
Cleanroom Class
ISO 4
Standards
ANSI/BIFMA, CAL 117
Number of Glides
5
Features
360 Degrees Control, Stationary, Non-Marring Glides
Product Type
Cleanroom Stool
Foot Support
No
Stool Weight
23 lb
Assembly
No
ESD-Safe
Not ESD Safe
Base Material
Aluminum

Description

Cleanroom Stool, Weight Capacity 300 lb, Seat Height Range 16 in to 21 in, Seat Depth 13 in, Seat Width 13 in, Color Blue, Material Polyurethane, Base Polished Cast Aluminum, Features 360 Degrees Control, Stationary, Non-Marring Glides, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117

Restrictions

WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.