
Wash Bottle, 500 mL, Dia, PK6
Mfr # UN370055
Zoro # G210022639
product price:Â $39.15
/pk 6, $6.52/eaKey Features
Closure Material
Polypropylene
Autoclavable
No
Spout Style
Vented Spout
Vented/Nonvented
Vented
Imprinting
Dichloromethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UN370055
Zoro #
G210022639
UPC #
840287249026
Country of Origin
India
Dimensions
Mouth Size
Wide
Details
Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Spout Style
Vented Spout
Vented/Nonvented
Vented
Imprinting
Dichloromethane
Standards
29 CFR 1910.1200
Closure Included
Yes
Numbers of Bottles Included
6
Body Color
Clear
Capacity - Metric
500 mL
Closure Color
Yellow
Capacity - English
16 fl oz
Product Type
Wash Bottle
Basic Material
Plastic
Closure Style
Stem
Clarity
Transparent
Body Material
LDPE
Description
United Scientific UniSafe vented wash bottles are made from industrial grade low-density polyethylene with polypropylene stem closure and venting assembly. They are pre-printed with the Chemical name and formula, the National Fire Protection Association (NFPA) Section 704 Four-color Diamond, health hazards, Chemical Abstract System (CAS) number, and suggested protective clothing and equipment. Each bottle is compliant with GHS and OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200. Intended for use only with LDPE and PP compatible solvents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.