Shop All Plastic Sheets
Zoro Select
Clear Acrylic Sheet Stock 48" L x 48" W x 0.093" Thick
Mfr # BULK-PS-ACR-7
Zoro # G3684642
original price:
$62.25
10% off
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plastic Grouping Sheet Stock
- Plastic Material Acrylic
- Plastic Thickness 0.093"
- Plastic Width 48"
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACR-7
- Zoro # G3684642
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 48" |
Width | 48" |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 48 in W x 48 in L |
Details
Description
Sheet Stock, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.09375 in, Clear, Plastic Clarity Clear, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PVC-17)
- TRIM-LOK Black Vinyl Seal 100 ft L, 7/16 in W, 15/16 in H (DDA1501-100)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-BHS40-8)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-PS-PP-12)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.118" Thick (BULK-PS-ACR-12)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.236" Thick (BULK-PS-ACR-27)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.177" Thick (BULK-PS-ACR-17)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick (BULK-PS-ACR-25)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 24" W x 0.500" Thick (PS-UHMW-RCY-18)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.250" Thick (1UTR5)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 3/16" Thick (BULK-PS-PC-16)
- Zoro Select Plastic Sheets