Shop ZORO SELECT

Clear Cast Acrylic Plastic Bar 12" L x 6" W x 1/8" Thick

  • Mfr # BULK-PS-CAC-538
  • Zoro # G7783271

product price: 
$
7.99
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
0.125 in
Plastic Width
6"
Plastic Length
12"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-CAC-538
Zoro #
G7783271
UPC #
193005886240
Country of Origin
Indonesia
Item
Acrylic Bar
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Clear
Thickness Tolerance
(-0.011" - +0")
Material
Cast Acrylic
Impact Strength (Lbs.)
0.3 ft. - lbs./in.
Tensile Strength (PSI)
9,000 psi
Grade
Standard
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Plastic Density
0.043 lbs / cu. in.
Water Absorption Rating
Poor
Water Absorption
0.004
Shape
Bar
Plastic Clarity
Clear
Friction Coefficient
0.8
Plastic Hardness
Rockwell M95
Backing Type
Plain
Tensile Strength Rating
Good
Wear Rate
Not Rated
Tensile Strength
9,000 psi
Static-Resistant
Not Static-Resistant
Standards
UL 94 HB
Weight
0.39 lb
UV-Resistant
UV-Resistant
Shore Hardness
85 Shore D
Scratch-Resistant
Scratch-Resistant
Minimum Temperature
40 Degrees F
Light Transmission
93%
Machinability
Not Rated
Maximum Temperature
190 Degrees F
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
95 HRM
Fabrication
Cast
Impact Strength
0.3 ft-lb/in
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Plastic Thickness Tolerance
+0.003/-0.014 in

Dimensions

Plastic Thickness
0.125 in
Plastic Width
6"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
12"
Width
6"
Thickness
1/8"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.