Shop ZORO SELECT

Clear Cast Acrylic Plastic Bar 48" L x 1" W x 1/8" Thick

  • Mfr # BULK-PS-CAC-114
  • Zoro # G7782684

product price: 
$
8.35
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
0.125 in
Plastic Width
1"
Plastic Length
48"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-CAC-114
Zoro #
G7782684
UPC #
193005034207
Country of Origin
Indonesia
Item
Acrylic Bar
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Clear
Thickness Tolerance
(-0.011" - +0")
Material
Cast Acrylic
Tensile Strength (PSI)
9,000 psi
Impact Strength (Lbs.)
0.3 ft. - lbs./in.
Plastic Hardness
Rockwell M95
Water Absorption
0.004
Friction Coefficient
0.8
Plastic Clarity
Clear
Impact Strength Rating
Poor
Grade
Standard
Shape
Bar
Plastic Density
0.043 lbs / cu. in.
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Backing Type
Plain
Tensile Strength Rating
Good
UV-Resistant
UV-Resistant
Light Transmission
93%
Machinability
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Shore Hardness
85 Shore D
Flexural Modulus
Not Rated
Weight
0.26 lb
Standards
UL 94 HB
Impact Strength
0.3 ft-lb/in
Maximum Temperature
190 Degrees F
Fabrication
Cast
Scratch-Resistant
Scratch-Resistant
Minimum Temperature
40 Degrees F
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Plastic Thickness Tolerance
+0.003/-0.014 in
Tensile Strength
9,000 psi
Rockwell Hardness
95 HRM

Dimensions

Plastic Thickness
0.125 in
Plastic Width
1"
Plastic Length
48"
Width Tolerance
(-0.01" - +0.01")
Length Tolerance
(-1" - +1")
Width
1"
Length
48"
Thickness
1/8"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.