Shop ZORO SELECT

Clear Cast Acrylic Plastic Bar 24" L x 1" W x 1" Thick

  • Mfr # BULK-PS-CAC-110
  • Zoro # G7783515

product price: 
$
15.69
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1 in
Plastic Width
1"
Plastic Length
24"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-CAC-110
Zoro #
G7783515
UPC #
193005034160
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1 in
Plastic Width
1"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Width
1"
Thickness
1"
Length
24"

Details

Item
Plastic Bar
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Clear
Thickness Tolerance
(-0.028" - +0")
Material
Cast Acrylic
Impact Strength (Lbs.)
0.3 ft. - lbs./in.
Tensile Strength (PSI)
9,000 psi
Tensile Strength Rating
Good
Water Absorption
0.004
Plastic Density
0.043 lbs / cu. in.
Plastic Clarity
Clear
Friction Rating
Not Slippery
Friction Coefficient
0.8
Backing Type
Plain
Plastic Hardness
Rockwell M95
Impact Strength Rating
Poor
Shape
Bar
Water Absorption Rating
Poor
Grade
Standard

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 1 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.