Clear Cast Acrylic Plastic Bar 48" L x 3" W x 1" Thick

  • Mfr # BULK-PS-CAC-253
  • Zoro # G7782790
product price: 
$
87.99
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1 in
Plastic Width
3"
Plastic Length
48"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-CAC-253
Zoro #
G7782790
UPC #
193005035747
Country of Origin
Indonesia
Item
Acrylic Bar
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Clear
Thickness Tolerance
(-0.028" - +0")
Material
Cast Acrylic
Impact Strength (Lbs.)
0.3 ft. - lbs./in.
Tensile Strength (PSI)
9,000 psi
Backing Type
Plain
Water Absorption
0.004
Water Absorption Rating
Poor
Friction Coefficient
0.8
Plastic Clarity
Clear
Impact Strength Rating
Poor
Plastic Density
0.043 lbs / cu. in.
Friction Rating
Not Slippery
Plastic Hardness
Rockwell M95
Shape
Bar
Grade
Standard
Tensile Strength Rating
Good
Dielectric Strength
Not Rated
Light Transmission
93%
Impact Strength
0.3 ft-lb/in
Fabrication
Cast
Minimum Temperature
40 Degrees F
Static-Resistant
Not Static-Resistant
Rockwell Hardness
95 HRM
UV-Resistant
UV-Resistant
Tensile Strength
9,000 psi
Maximum Temperature
190 Degrees F
Plastic Thickness Tolerance
+0.025/-0.053 in
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Standards
UL 94 HB
Weight
6.19 lb
Wear Rate
Not Rated
Machinability
Not Rated
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
85 Shore D

Dimensions

Plastic Thickness
1 in
Plastic Width
3"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
48"
Width
3"
Thickness
1"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 1 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews