Shop ZORO SELECT

Clear Cast Acrylic Plastic Bar 48" L x 1" W x 1/4" Thick

  • Mfr # BULK-PS-CAC-116
  • Zoro # G7784443

product price: 
$
10.85
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4 in
Plastic Width
1"
Plastic Length
48"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-CAC-116
Zoro #
G7784443
UPC #
193005034221
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4 in
Plastic Width
1"
Plastic Length
48"
Width Tolerance
(-0.01" - +0.01")
Length Tolerance
(-1" - +1")
Width
1"
Thickness
1/4"
Length
48"

Details

Item
Plastic Bar
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Clear
Thickness Tolerance
(-0.018" - +0")
Material
Cast Acrylic
Impact Strength (Lbs.)
0.3 ft. - lbs./in.
Tensile Strength (PSI)
9,000 psi
Tensile Strength Rating
Good
Backing Type
Plain
Plastic Density
0.043 lbs / cu. in.
Friction Coefficient
0.8
Friction Rating
Not Slippery
Grade
Standard
Plastic Hardness
Rockwell M95
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Plastic Clarity
Clear
Shape
Bar
Water Absorption
0.004

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.