Shop ZORO SELECT
See all product information
Create Account
Clear Cast Acrylic Plastic Bar 24" L x 6" W x 1/4" Thick
- Mfr # BULK-PS-CAC-569
- Zoro # G7782693
product price:Â
$
22.55
/ea
Key Features
Plastic Material
Cast Acrylic
Plastic Thickness
1/4 in
Plastic Width
6"
Plastic Length
24"
Plastic Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-CAC-569
- Zoro #
- G7782693
- UPC #
- 193005886424
- Country of Origin
- Indonesia
- Item
- Plastic Bar
- Plastic Material
- Cast Acrylic
- Plastic Color
- Clear
- Max. Temp. (F)
- 190 Degrees F
- Min. Temp. (F)
- 40 Degrees F
- Color
- Clear
- Thickness Tolerance
- (-0.018" - +0")
- Material
- Cast Acrylic
- Tensile Strength (PSI)
- 9,000 psi
- Impact Strength (Lbs.)
- 0.3 ft. - lbs./in.
- Water Absorption
- 0.004
- Plastic Density
- 0.043 lbs / cu. in.
- Friction Rating
- Not Slippery
- Water Absorption Rating
- Poor
- Impact Strength Rating
- Poor
- Backing Type
- Plain
- Grade
- Standard
- Friction Coefficient
- 0.8
- Plastic Hardness
- Rockwell M95
- Plastic Clarity
- Clear
- Tensile Strength Rating
- Good
- Shape
- Bar
Dimensions
- Plastic Thickness
- 1/4 in
- Plastic Width
- 6"
- Plastic Length
- 24"
- Width Tolerance
- (-0.25" - +0.25")
- Length Tolerance
- (-1" - +1")
- Width
- 6"
- Thickness
- 1/4"
- Length
- 24"
Description
Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.