Shop All Plastic Sheets
Zoro Select
Clear Cast Acrylic Plastic Bar 48" L x 6" W x 1/4" Thick
Mfr # BULK-PS-CAC-570
Zoro # G7785469
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Acrylic
- Plastic Material Cast Acrylic
- Plastic Thickness 1/4"
- Plastic Width 6"
- Length 48"
Product Information
- Brand Zoro Select
- MFR # BULK-PS-CAC-570
- Zoro # G7785469
- UPC # 193005886431
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 6" |
Length | 48" |
Plastic Length | 48" |
Width | 6" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 6 in W x 48 in L |
Details
Description
Rectangle Stock, Cast Acrylic, Standard, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 0.25 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS9418-M)
- ZORO SELECT Flat Stock, 0.125", 1" W, 3 ft. (CUREC00945)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 6061-T6511-Extruded (6881)
- ZORO SELECT Oil Hard Drill Rod, O1, 13/64, 0.2031 In (O1D13646)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.500" Thick (1ZAT7)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.125" Thick (1YYP2)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.125" Thick (1YYG1)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1ZBA4)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.250" Thick (1YYH5)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.063" Thick (1UTL5)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.500" Thick (BULK-PS-UHMW-66)
- Zoro Select Plastic Sheets