Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cast Acrylic Rectangle Stock 24" L x 2" W x 1/8" Thick

  • Mfr # BULK-PS-CAC-169

  • Zoro # G2423199


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-169
Zoro #
G2423199
UPC #
193005034801
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
24"
Thickness
0.125 in
Length
2 ft
Width
2 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Color
Colorless
Material
Cast Acrylic
Durometer
Rockwell M95
Metal Detectable
Not Metal Detectable
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Shape
Rectangular
Grade
Standard
Water Absorption
0.4 %
Friction Coefficient
0.8
Standards
UL 94 HB
Machinability
Not Rated
Minimum Temperature
40 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
UV Resistant
Yes
Plastic Hardness
Rockwell M95
Plastic Clarity
Clear
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+0.003/-0.014 in
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Poor
Impact Strength
0.3 ft-lb/in
Wear Factor
Fair
Plastic Hardness Rating
Hard
Maximum Temperature
190 Degrees F
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Weight
0.3 lb
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Fabrication
Cast
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Light Transmission
93 %
Scratch-Resistant
Scratch-Resistant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.