Zoro Select
Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick
Mfr # 1UNR9
Zoro # G3386241
original price:
$16.15
22% off
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Cast Acrylic
- Plastic Thickness 0.118"
- Plastic Width 24"
- Plastic Length 24"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Tube 316, 36 in Overall L (12942_36_0)
- ZORO SELECT Rubber Strip, Viton, 1/4"Thick, 36"x2", 70A (BULK-RS-V75-262)
- RUBBER-CAL Neoprene Sheet - 40A- Smooth Finish - No Backing - 0.032" Thick x 12" Width x 36" Length - Black (30-004-032)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 12" W x 0.125" Thick (1YZV7)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (1ZAN1)
- ZORO SELECT Gray Cast Acrylic Sheet Stock 48" L x 24" W x 1/8" Thick (PS-CACT-25)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.375" Thick (BULK-PS-PP-583)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.063" Thick (1ZBT3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/8" Thick (PS-PC-SR-17)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (1ZAW4)
- Zoro Select Plastic Sheets