Shop ZORO SELECT

Clear ESD Acrylic Sheets & Bars - static

  • Mfr # AC-300(tm) ACRYLIC
  • Zoro # G023357133

product price: 
$
1,261.99
/ea
Sold in multiples of 2 for $2,523.98
Free Shipping & Returns

Key Features

Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D257, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, EOS/ESD S11.11, Federal 101C, Method 4046.1, UL 94
Impact Strength
0.4 ft-lb/in
Color
Colorless
Minimum Adhesive Temperature
-20 Degrees F
Plastic Clarity
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AC-300(tm) ACRYLIC
Zoro #
G023357133
UPC #
-
Country of Origin
United States
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D257, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, EOS/ESD S11.11, Federal 101C, Method 4046.1, UL 94
Impact Strength
0.4 ft-lb/in
Color
Colorless
Minimum Adhesive Temperature
-20 Degrees F
Plastic Clarity
Clear
Metal Detectable
Not Metal Detectable
Maximum Adhesive Temperature
-250 Degrees F
Weight
37.32 lb
Minimum Temperature
-40 Degrees F
Rockwell Hardness
95 HRM
Tensile Strength
10,000 psi
Backing Type
Acrylic Adhesive
Fabrication
Extruded
Shore Hardness
70 Shore D
Maximum Temperature
180 Degrees F
Water Absorption
0.4 %
Dielectric Strength
17 kV/mm
Static-Resistant
Static-Resistant
Friction Coefficient
0.5
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
3.5 x 10^-5
Light Transmission
92 %
Shape
Square
Item
static dissipative acrylic sheet
Flexural Modulus
475,000 psi
UV-Resistant
UV-Resistant
Material
Acrylic
FDA Compliance
21 CFRS 177.1010

Dimensions

Plastic Thickness
0.375 in
Plastic Length
48 in
Plastic Width
48 in

Description

static dissipative acrylic sheet, Acrylic, Plastic Length 48 in, Plastic Width 48 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.