Shop ZORO SELECT

Clear ESD Acrylic Sheets & Bars - static

  • Mfr # AC-300(tm) ACRYLIC
  • Zoro # G923355369

product price: 
$
188.99
/ea
Sold in multiples of 16 for $3,023.84
Free Shipping & Returns

Key Features

Maximum Adhesive Temperature
-250 Degrees F
Coefficient of Thermal Expansion
3.5 x 10^-5
Flexural Modulus
475,000 psi
Plastic Width
12 in
Plastic Thickness
0.375 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AC-300(tm) ACRYLIC
Zoro #
G923355369
UPC #
-
Country of Origin
United States
Maximum Adhesive Temperature
-250 Degrees F
Coefficient of Thermal Expansion
3.5 x 10^-5
Flexural Modulus
475,000 psi
Weight
4.67 lb
Metal Detectable
Not Metal Detectable
Shore Hardness
70 Shore D
Impact Strength
0.4 ft-lb/in
FDA Compliance
21 CFRS 177.1010
Dielectric Strength
17 kV/mm
Scratch-Resistant
Scratch-Resistant
Friction Coefficient
0.5
Rockwell Hardness
95 HRM
Backing Type
Acrylic Adhesive
Item
static dissipative acrylic sheet
Fabrication
Extruded
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D257, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, EOS/ESD S11.11, Federal 101C, Method 4046.1, UL 94
Filler Material
Acrylic
Material
Acrylic
Light Transmission
92 %
Water Absorption
0.4 %
Static-Resistant
Static-Resistant
Maximum Temperature
180 Degrees F
UV-Resistant
UV-Resistant
Minimum Adhesive Temperature
-20 Degrees F
Tensile Strength
10,000 psi
Color
Colorless
Minimum Temperature
-40 Degrees F
Plastic Clarity
Clear
Shape
Rectangular

Dimensions

Plastic Width
12 in
Plastic Thickness
0.375 in
Plastic Length
24 in

Description

static dissipative acrylic sheet, Acrylic, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.