Zoro Homepage

Clear PETG Sheet Stock 48" L x 24" W x 0.125" Thick

  • Mfr # 1UTT5

  • Zoro # G3319285


product price: $26.79
/ea

Key Features

Plastic Material
PETG
Plastic Thickness
0.125"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UTT5
Zoro #
G3319285
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
48"
Width
24"
Thickness
0.125"
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PETG
Plastic Color
Clear
Max. Temp. (F)
153 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Material Type
Film Masked
Plastic Grouping
Sheet Stock
Plastic Properties
Transparent
Operating Temp. Range
-40 Degrees to 153 Degrees F
Tensile Strength
7,700 psi
Material Color Family
Clear
Thickness Tolerance
+/-10%
Material
PETG
Water Absorption
0.2 %
Grade
Standard
Temperature Range
-40 Degrees to 153 Degrees F
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Clear
Plastic Hardness
Rockwell R115
Corrosion and Chemical Resistance
Good
Impact Strength
1.7 ft-lb/in
Shape
Rectangle
Minimum Temperature
-40 Degrees F
Friction Rating
Slippery
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
UV Resistant
No
Machinability
85 %
Wear Factor
Fair
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Maximum Temperature
185 Degrees F
Minimum Adhesive Temperature
122 Degrees F
Maximum Adhesive Temperature
185 Degrees F
Standards
JL C3DP/10993-5:2009
Friction Coefficient
0.25
Plastic Density
1.27 g/cc
Coefficient of Thermal Expansion
66.8 x 10^-6 m/m Degrees C
Wear Rate
1.96 x 10^-8 cu mm/N-m
Product Form
Sheet
Light Transmission
86 %
Rockwell Hardness
115 HRR
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Shore Hardness
70 Shore D
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
21 CFR 177.1315
Static-Resistant
Not Static-Resistant
Flexural Modulus
310,000 psi
Dielectric Strength
410 V/mil
Elongation
15 %
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant

Description

The ZORO SELECT - 1UTT5 is a Sheet Stock plastic sheet intended for use in a variety of industrial settings. Made from PETG material, this clear and transparent sheet has been tested to show some level of resistance against certain corrosive substances and chemicals. It may be considered for use in environments with potential exposure to such materials. With its standard grade classification, the sheet may be manipulated into different shapes based on the specific needs of a project.

  • Dimensions: The nominal size of the sheet is 24 in W x 48 in L with a thickness of 0.125".
  • Machinability: This plastic sheet has received ratings indicating its ability to be worked upon by industry-standard tools. The extent of ease and resulting quality may vary based on tool type and user skill.
  • Temperature Range: It is rated for operation within a temperature range from -40 degrees F up to 153 degrees F. Performance may vary outside this range.
  • Tensile Strength: With an indicated tensile strength rating at 7,700 psi under controlled testing conditions; actual results might differ based on usage circumstances.
  • Impact Strength: While the impact strength rating is listed as poor at 1.7 ft-lb/in under laboratory conditions; real-world performance could differ depending on specific usage scenarios.
  • Water Absorption Rating: Rated for water absorption at 0.2% under controlled conditions, suggesting some level of resistance to moisture. Actual performance may vary in different environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.