Zoro Homepage

Clear Plastic Bin Cups, Smooth, 2 in L

  • Mfr # 30101BLANK

  • Zoro # G4172126


product price: $0.67
/ea
Sold in multiples of 48 for $32.16

Key Features

Color
Clear
Material
Plastic
ESD Conductive
No
Used With Bin or Container Style
Shelf Bin
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30101BLANK
Zoro #
G4172126
UPC #
032903301014
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Height
3 in
Overall Width
3 1/4 in
Outside Width
3 1/4 in

Details

Color
Clear
Material
Plastic
ESD Conductive
No
Item
Bin Cups
Used With Bin or Container Style
Shelf Bin
Series
30101
Volume Capacity
0.01 cu ft
Electrostatic Discharge
No
Weight Capacity
2 lb
For Container Type
Shelf Bin
Product Type
Bin Cup
Compatible Manufacturer Model Number
30110, 30120, 30124, 30128, 30130, 30138, 30150, 30158, 30164, 30170, 30174, 30178, 30184

Description

Bin Cups, Color Clear, Compatible Grainger Part Number 1UMT3, 2W719, 5W834, 5W843, 5W847, 5W848, 5W857, Compatible Manufacturer Model Number 30110, 30120, 30124, 30128, 30130, 30138, 30150, 30158, 30164, 30170, 30174, 30178, 30184, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 3 in, Overall Length 2 in, Overall Width 3 1/4 in, Volume Capacity 0.01 cu ft, Weight Capacity 2 lb, For Container Type Shelf Bin, Product Type Bin Cup, Series 30101

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.