Shop ZORO SELECT

Clear Polycarbonate Plastic Bar 12" L, 4" W

  • Mfr # BULK-PS-PC-268
  • Zoro # G7848423

product price: 
$
14.95
/ea

Key Features

Material
Polycarbonate
Color
Clear
Length
12"
Width
4"
Tensile Strength (PSI)
9,700 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PC-268
Zoro #
G7848423
UPC #
193005897413
Country of Origin
Multiple

Dimensions

Length
12"
Width
4"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Min. Temp. (F)
-40 Degrees F
Max. Temp. (F)
240 Degrees F
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Standards
UL 94 V-2
Plastic Clarity
Clear
Impact Strength Rating
Excellent
Plastic Hardness
Rockwell R120
Plastic Density
0.043 lbs / cu. in.
Grade
Standard
Shape
Bar
Thickness Tolerance
(-0.032" - +0")
Water Absorption Rating
Good
Water Absorption
0.0013
Tensile Strength Rating
Good
Backing Type
Plain
Friction Rating
Not Slippery
Friction Coefficient
0.53

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.