Shop ZORO SELECT

Clear Polycarbonate Plastic Bar 24" L, 1/2" W

  • Mfr # BULK-PS-PC-490
  • Zoro # G7849491

product price: 
$
4.69
/ea

Key Features

Material
Polycarbonate
Color
Clear
Length
24"
Width
1/2"
Tensile Strength (PSI)
9,700 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PC-490
Zoro #
G7849491
UPC #
193005897031
Country of Origin
Multiple

Dimensions

Length
24"
Width
1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/4"

Details

Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Max. Temp. (F)
240 Degrees F
Standards
UL 94 V-2
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Min. Temp. (F)
-40 Degrees F
Impact Strength Rating
Excellent
Water Absorption Rating
Good
Friction Rating
Not Slippery
Friction Coefficient
0.53
Backing Type
Plain
Plastic Clarity
Clear
Plastic Hardness
Rockwell R120
Grade
Standard
Shape
Bar
Water Absorption
0.0013
Thickness Tolerance
(-0.018" - +0")
Tensile Strength Rating
Good
Plastic Density
0.043 lbs / cu. in.

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.